Apply to be a TradeMaster!
Main product image of 1" Copper CTS Tube Solder O Strap
Magnifying glass
Hover image to zoom

1" Copper CTS Tube Solder O Strap

SKU:
505-49
Rating:
(0)
Q&A:
(0)
1" Copper CTS Tube Solder O Strap
Magnifying glass
Hover image to zoom
$0.81 each
In Stock
In Stock
Get 52 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Copper
Product Highlight: Connection Size
1" CTS Connection
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Fitting System Compatibility
Crimp, Clamp

Description

–
1" Copper CTS Tube Solder O Strap
  • 1/8" mounting holes align with most conventional brackets
  • 17 gauge copper-plated steel
  • Use as bottom plate to secure risers
  • Spot solder to copper tube (Heat tube, not strap)
  • Specs

    –
    Connection Size:

    1" CTS

    Size:

    1"

    Standards Met:

    ASTM F1807

    Fitting System Compatibility:

    Crimp

    Clamp

    Material:

    Copper

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy