Shop Resideo Sale
Main product image of 3/4" Copper CTS Tube Solder O Strap
Magnifying glass
Hover image to zoom

3/4" Copper CTS Tube Solder O Strap

SKU:
505-39
Rating:
(3)
Q&A:
(0)
3/4" Copper CTS Tube Solder O Strap
Magnifying glass
Hover image to zoom
$0.94 each
In Stock
In Stock
Get 65 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Copper
Product Highlight: Connection Size
3/4" CTS Connection
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Fitting System Compatibility
Crimp, Clamp

Description

–
3/4" Copper CTS Tube Solder O Strap
  • 1/8" mounting holes align with most conventional brackets
  • 17 gauge copper-plated steel
  • Use as bottom plate to secure risers
  • Spot solder to copper tube (Heat tube, not strap)
  • Specs

    –
    Size:

    3/4"

    Connection Size:

    3/4" CTS

    Standards Met:

    ASTM F1807

    Fitting System Compatibility:

    Crimp

    Clamp

    Material:

    Copper

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Great product, great people, great service!

    I was looking for a creative way to mount 3/4" copper pipe as curtain rods for my outdoor deck. I came across this strap and immediately realized "That's the solution!" Although my order was small, Supply House got right on it like I was one of their major customers. The four straps arrived two days later. Like their motto says, "Real People, Real Service!"
    Bison
    Portland, OR
    1 years ago
    Was this review helpful to you?

    I will look at Supply House for many of my needs

    I am using this a a mounting flange for a propane supply nipple outside my house. Not many great options for black pipe and less corrosion issues
    dave
    Seattle
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    This thing is so heavy duty. It as works as a nail plat too, protecting the pipe!!
    Bob the plumber
    Stony Point ny
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy