Apply to be a TradeMaster!
Main product image of 11" to 18" WiderSlider Stub Out Bracket
Magnifying glass
Hover image to zoom

11" to 18" WiderSlider Stub Out Bracket

SKU:
520-616
Rating:
(2)
Q&A:
(0)
11" to 18" WiderSlider Stub Out Bracket
Magnifying glass
Hover image to zoom
$3.45 each
In Stock
In Stock
Get 653 Fri, Oct 23
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
18", 11" Length

Description

–
  • Available in two lengths for 16" or 24" stud bays
  • 1-3/8" wide x 22-ga. high quality G90 galvanized steel
  • Pilot holes for standard DE 90s and wide enough for securing 3-ear DE 90s
  • Eliminates cutting and fabricating metal studs or wood blocks
  • Pre-dimensioned hash marks for quicker, more precise installations
  • Pre-assembled and fully adjustable with interlocking tab to secure safe overlap and prevent disassembly
  • Mount to face of studs or bend tabs to recess at 3/4", 1-1/2" or 2-1/2" depths within stud cavity

Specs

–
Length (Inches):

18"

11"

Gauge:

22

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great time saver

Wider sliders are the best time savers when it comes to roughing in. Its my go to bracket
Plumber
North Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use them for my Moen valve body's all the time

Your price is good on them!we use them when installing valve body's an for hooking drop ear adapter to them worlds great
Jack the plumber
Allentown penn.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy