Apply to be a TradeMaster!
Main product image of 12" to 19" Galvanized Steel Adjustable Bracket w/ Self-Nailing Tabs
Magnifying glass
Hover image to zoom

12" to 19" Galvanized Steel Adjustable Bracket w/ Self-Nailing Tabs

SKU:
520-19
Rating:
(2)
Q&A:
(0)
12" to 19" Galvanized Steel Adjustable Bracket w/ Self-Nailing Tabs
Magnifying glass
Hover image to zoom
$1.46 each
In Stock
In Stock
Get 917 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
19", 12" Length

Description

–
  • Slider (Bassett) - Flat Brackets
  • Two-piece design adjusts to a range of openings
  • 20-gauge galvanized steel or copper-plated steel for spot soldering (heat the tube, not the bracket)
  • Pre-drilled models have 1/8" pilot holes on 13/64" centers

Specs

–
Length (Inches):

19"

12"

Material:

Galvanized Steel

Gauge:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great quality, easy to use

Supply house is one of the few places where I could find this style of self-nailing adjustable bracket. I was able to order an exact amount too, not bulk quantity, so I didn't have to spend more on extra parts I didn't need. Quality of the brackets is great. The the bracket slides together or apart easily for easy adjustment, and the points on the tabs are sharp, so they hammer in easily and stay in place.
coop
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best support

Cheap easy strong support
JP
Greensburg, PA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy