Apply to be a TradeMaster!
Main product image of 13" to 23" WiderSlider Stub Out Bracket
Magnifying glass
Hover image to zoom

13" to 23" WiderSlider Stub Out Bracket

SKU:
520-626
Rating:
(0)
Q&A:
(0)
13" to 23" WiderSlider Stub Out Bracket
Magnifying glass
Hover image to zoom
$4.55 each
In Stock
In Stock
Get 203 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/8"
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
23", 13" Length

Description

–
13" to 23" WiderSlider Stub Out Bracket

Product Features:
  • For 24" stud bays
  • 1-3/8" wide x 22-ga. high quality G90 galvanized steel
  • Pilot holes for standard DE 90s and wide enough for securing 3-ear DE 90s
  • Eliminates cutting and fabricating metal studs or wood blocks
  • Pre-dimensioned hash marks for quicker, more precise installations
  • Pre-assembled and fully adjustable with interlocking tab to secure safe overlap and prevent disassembly
  • Mount to face of studs or bend tabs to recess at 3/4", 1-1/2" or 2-1/2" depths within stud cavity

Specs

–
Size:

1-3/8"

Length (Inches):

23"

13"

Gauge:

22

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Galvanized Strap
SKU: GVPS200
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy