Apply to be a TradeMaster!
Main product image of StickEm Up Multi Purpose Hanger for 3" - 4" DWV Pipe
Magnifying glass
Hover image to zoom

StickEm Up Multi Purpose Hanger for 3" - 4" DWV Pipe

SKU:
549-734
Rating:
(0)
Q&A:
(0)
StickEm Up Multi Purpose Hanger for 3" - 4" DWV Pipe
Magnifying glass
Hover image to zoom
$1.89 each
BOX UP & SAVE 6%
$44.25 box of 25
$1.77 each
In Stock
In Stock
Get 625 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2", 3", 4"
Product Highlight: Finish
Plastic

Description

–
Sioux Chief’s 549 series StickEm UpTM DWV pipe support shall be used where necessary to support Schedule 40 DWV piping according to all national code requirements. Hanger shall be 100% corrosion proof and UV resistant. Hanger shall be impact resistant to 0°F and able to withstand temperatures up to 140°F.

Hanger shall have two preloaded nails, which shall be rust resistant, zinc-plated yellow iradite. Nails shall have a continuous ring shank to provide a more permanent installation. Hanger shall feature I-beam design for strength and rigidity.

Features:
  • Can be glued to ABS or PVC pipe with all-purpose glue
  • Completely corrosion proof, and impact resistant
  • Each model supports 2 pipe sizes
  • Strong I-beam design

Specs

–
Size:

3-1/2"

3"

4"

Finish:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy