Apply to be a TradeMaster!
Main product image of StickEm Up Multi Purpose Hanger for 1-1/2" - 2" DWV Pipe
Magnifying glass
Hover image to zoom

StickEm Up Multi Purpose Hanger for 1-1/2" - 2" DWV Pipe

SKU:
549-712
Rating:
(4)
Q&A:
(0)
StickEm Up Multi Purpose Hanger for 1-1/2" - 2" DWV Pipe
Magnifying glass
Hover image to zoom
$1.83 each
In Stock
In Stock
Get 826 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2", 2", 1-3/4"
Product Highlight: Finish
Plastic

Description

–
Sioux Chief’s 549 series StickEm UpTM DWV pipe support shall be used where necessary to support Schedule 40 DWV piping according to all national code requirements. Hanger shall be 100% corrosion proof and UV resistant. Hanger shall be impact resistant to 0°F and able to withstand temperatures up to 140°F.

Hanger shall have two preloaded nails, which shall be rust resistant, zinc-plated yellow iradite. Nails shall have a continuous ring shank to provide a more permanent installation. Hanger shall feature I-beam design for strength and rigidity.

Features:
  • Can be glued to ABS or PVC pipe with all-purpose glue
  • Completely corrosion proof, and impact resistant
  • Each model supports 2 pipe sizes
  • Strong I-beam design

Specs

–
Size:

1-1/2"

2"

1-3/4"

Finish:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Schedule 40 HangsTuff J-Hook Tube Hanger
SKU: 553-8W
Sioux Chief

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I am buying this product again!!!!

Ease of use and great support for PVC
BC
Philippi WV
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good strong hangers

Used to horizontal run 2' PVC DWV piping and they worked perfectly
Rocky
ND
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Indispensable for DWV Work

Couldn't find these anywhere locally so I started searching the internet. SupplyHouse was one of the first to come up and the price couldn't be better. I figured I'd have to wait a week or two for them to arrive but the came 2 days later and I did not upgrade the shipping. Perfect price and fast delivery. SupplyHouse will be my "Go To" for many of my needs from now on.
KBar
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

This product makes installing PVC common vent systems very easy
Johnny
Detroit, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy