Apply to be a TradeMaster!
Main product image of 3/4" Poly Hanger Strap (100 Ft.)
Magnifying glass
Hover image to zoom

3/4" Poly Hanger Strap (100 Ft.)

SKU:
554-100
Rating:
(2)
Q&A:
(0)
3/4" Poly Hanger Strap (100 Ft.)
Magnifying glass
Hover image to zoom
$9.87 each
In Stock
In Stock
Get 71 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Feet)
100' Length
Product Highlight: Width (Inches)
3/4" Width

Description

–
  • Not recommended in extremely cold climates (below 32ºF)
  • Max load: 20 lbs.

Specs

–
Length (Feet):

100'

Width (Inches):

3/4"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

3/4" Poly Hanger Strap (100 Ft.)

This has proven to be a great product for multiple purposes. I'm using it for the top straps on a classic car gas tank (not weight bearing) to keep the tank from shifting from side to side (metal bottom straps support the weight of the tank). I've also used it to hold up light duct tubing for Heat and AC air in the dash of the car, and to hold a radiator overflow tank in place. More uses are on the list!
Jim
Big Rock Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great stuff - Worked for hanging insulation

Also used it to secure some pipes.
The HandyDad
VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy