Apply to be a TradeMaster!
Main product image of 1/2" EZGlide Tube Clamp (Box of 100)
Magnifying glass
Hover image to zoom

1/2" EZGlide Tube Clamp (Box of 100)

SKU:
559-2
Rating:
(3)
Q&A:
(0)
1/2" EZGlide Tube Clamp (Box of 100)
Magnifying glass
Hover image to zoom
$17.65 each
In Stock
In Stock
Get 217 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Features:
  • Ribs allow pipe to glide easier and more quietly when the pipe expands and contracts
  • V-shaped split design for easy installations
  • Compatible with copper, PEX or CPVC
  • Plenum Safe models meet ASTM E84 25/50 Flame/Smoke Spread and UL94 V-0 flame rating

Specs

–
Size:

1/2"

Application:

1/2" PEX

Max Temp (F):

140°F

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Tubing Compatibility
CURRENT ITEM
Product Image of 1/2" EZGlide Tube Clamp (Box of 100)
1/2" EZGlide Tube Clamp (Box of 100)
SKU: 559-2
(3)
1/2"
1/2" PEX
PEX
Bluefin
1/2"
1/2" PEX
PEX

You May Also Need

1" EZGlide Suspension Tube Clamp (Bag of 50)
SKU: 557-4
Sioux Chief

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I have bought this product for years now.

I find these and the other style of these clips (Mickey Mouse clips) awesome, beats the nail on ones, takes a little more time to install these, but end up with a better looking job and easier to remove and and/or readjust them. Holds the pipe away from the joist or stud so no rubbing pipe directly on structure. Especially great in steel stud construction.
dpp
Winnipeg, MB, Canada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Consistently Great Product

Consistently great product from a fantastic supplier. I prefer SupplyHouse.com for all of my trade needs.
Jason
TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought this product before (300 Ft 1/2" and 200 Ft 3/4")

It is very flexible to for the job.wok with and very strong
Isaac
Bakersfield, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy