Apply to be a TradeMaster!
Main product image of 1-1/4" x 16" PVC Slip Joint Extension Tube, P37118
Magnifying glass
Hover image to zoom

1-1/4" x 16" PVC Slip Joint Extension Tube, P37118

SKU:
P37118
Rating:
(2)
Q&A:
(0)
1-1/4" x 16" PVC Slip Joint Extension Tube, P37118
Magnifying glass
Hover image to zoom
$4.75 each
In Stock
In Stock
Get 9 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Finish
PVC

Description

–
1-1/4" x 16" PVC Slip Joint Extension Tube

Specs

–
Material:

PVC

Type:

Extension Tube

Size:

1-1/4"

Length (Inches):

16"

Connection Type:

Slip-Joint

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Type
Size
Length (Inches)
Connection Type
PVC
Extension Tube
1-1/4"
16"
Slip-Joint
PVC
Extension Tube
1-1/4"
16"
Slip-Joint

You May Also Need

1-1/2" x 16" PVC Slip Joint Extension Tube
SKU: TPV3150-16DSJ
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product at a super price!

One piece for extra long sink drop.
Raisincain
New Mexico
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

I found these on there sight and work great you get 2 for one. Cause of the double ends.
Maintenance
Jericho vt
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy