Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX PowerPEX Copper Stub Out Elbow (6" x 8")
Magnifying glass
Hover image to zoom

3/4" Expansion PEX PowerPEX Copper Stub Out Elbow (6" x 8")

SKU:
630WG348
Rating:
(0)
Q&A:
(0)
3/4" Expansion PEX PowerPEX Copper Stub Out Elbow (6" x 8")
Magnifying glass
Hover image to zoom
$21.26 each
BOX UP & SAVE 6%
$501.00 box of 25
$20.04 each
In Stock
In Stock
Get 25 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960 Standards Met
Product Highlight: Length (Inches)
6" x 8" Length
Product Highlight: Height (Inches)
8" Height

Description

–
Features:
  • Accepts sweat, push-fitting and compression valves
  • Combines easy adapting of copper stub outs with easy installation of F1960 PEX system
  • 1-3/4" radius bend for decreased turbulent flow and noise

Specs

–
Length (Inches):

6" x 8"

PEX Size:

3/4"

Size:

3/4"

Height (Inches):

8"

Application:

Plumbing

Standards Met:

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Expansion PEX Brass x 1/2" Copper Stub Elbow (4" x 8")
SKU: 630WG248E
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy