Apply to be a TradeMaster!
Main product image of 3/8" PowerPEX Copper Stub Out Elbow (3-1/2" x 8")
Magnifying glass
Hover image to zoom

3/8" PowerPEX Copper Stub Out Elbow (3-1/2" x 8")

SKU:
630X148
Rating:
(0)
Q&A:
(0)
3/8" PowerPEX Copper Stub Out Elbow (3-1/2" x 8")
Magnifying glass
Hover image to zoom
$4.94 each
BOX UP & SAVE 7%
$228.50 box of 50
$4.57 each
In Stock
In Stock
Get 44 Mon, Nov 23
Order by today, receive Monday
Size: 
3/8"
3/8"1/2"3/4"1"
Length (Inches): 
8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
8" Length

Description

–
Features:
  • Accepts sweat, push-fitting and compression valves
  • Combines easy adapting of copper stub outs with easy installation of PEX system
  • Type L copper
  • Tube stops formed into each fitting
  • One-piece solid copper
  • Push-fitting systems are not compatible with nickel-plated stub out elbows

Specs

–
Length (Inches):

8"

Size:

3/8"

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy