Apply to be a TradeMaster!
Main product image of 3/4" PEX x Female Sweat Copper Pipe Elbow Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x Female Sweat Copper Pipe Elbow Adapter (Lead Free)

SKU:
632X335
Rating:
(0)
Q&A:
(0)
3/4" PEX x Female Sweat Copper Pipe Elbow Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$3.69 each
In Stock
In Stock
Get 163 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Thread Type
Female Sweat Thread Type
Product Highlight: Lead Free
Yes

Description

–
Lead Free Copper Pipe Elbow Adapter, PEX x Female Sweat, 3/4 Inch x 3/4 Inch

Specs

–
Thread Type:

Female Sweat

Size:

3/4"

PEX Size:

3/4"

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX x 3/4" Male Sweat Copper Fitting DZR Brass Adapter (Lead Free)
SKU: PXSA075-DZR
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy