Apply to be a TradeMaster!
Main product image of PowerPEX 3/4" PEX x 1/2" Male Sweat Copper Fitting Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

PowerPEX 3/4" PEX x 1/2" Male Sweat Copper Fitting Brass Adapter (Lead Free)

SKU:
643XG23
Rating:
(0)
Q&A:
(0)
PowerPEX 3/4" PEX x 1/2" Male Sweat Copper Fitting Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$3.34 each
In Stock
In Stock
Get 48 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4" x 1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Lead Free
Yes

Description

–
PowerPEX 3/4" PEX x 1/2" Male Sweat Copper Fitting Brass Adapter (Lead Free)

Features:
  • Complete: copper and brass fittings, copper assemblies, tools, kits & manifolds
  • Made In America
  • Universal: can be used with all F876/877 PEX tubing
  • Approved / Listed / Certified
  • Economical: least expensive PEX system
  • EcoBrass®, No Lead, fitting solutions

Specs

–
Size:

3/4" x 1/2"

PEX Size:

3/4"

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PowerPEX 1" PEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free)
SKU: 644X34
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy