Apply to be a TradeMaster!
Main product image of PowerPEX 3/4" PEX x 3/4" Female Sweat Copper Pipe Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom

PowerPEX 3/4" PEX x 3/4" Female Sweat Copper Pipe Straight Adapter (Lead Free)

SKU:
644X3
Rating:
(3)
Q&A:
(0)
PowerPEX 3/4" PEX x 3/4" Female Sweat Copper Pipe Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$1.68 each
BOX UP & SAVE 10%
$75.50 box of 50
$1.51 each
In Stock
In Stock
Get 2,307 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow

MANUALS (3)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
PowerPEX 3/4" PEX x 3/4" Female Sweat Copper Pipe Straight Adapter (Lead Free)

Specs

–
Size:

3/4"

PEX Size:

3/4"

Application:

Plumbing

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Standards Met:

ASTM F1807

Warranty:

25 Year

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Copper into pex, instead of yellow brass.

It was a life saver for me! I was installing a n in floor heat system and the installer used pex pipe with yellow brass fittings going into copper fittings and that just doesn't work very well. So sweat these onto the copper and insert into the pex and done.
Ken
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

great products
dragan
ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Parts exactly as described and fit well. Will do what their purpose is.
iSparky420
Detroit
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy