Apply to be a TradeMaster!
Main product image of 20 DFU TurboVent Air Admittance Valve w/ Access Box - 1-1/2" PVC Thread x Hub Adapter
Magnifying glass
Hover image to zoom

20 DFU TurboVent Air Admittance Valve w/ Access Box - 1-1/2" PVC Thread x Hub Adapter

SKU:
696-11P
Rating:
(3)
Q&A:
(0)
20 DFU TurboVent Air Admittance Valve w/ Access Box - 1-1/2" PVC Thread x Hub Adapter
Magnifying glass
Hover image to zoom
$26.86 each
In Stock
In Stock
Get 18 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Sioux Chief 696 series TurboVent air admittance valves with access box shall be installed as vent terminal for secondary venting within the plumbing system. Valve shall connect to DWV system via Sch. 40 adapter which complies with ASTM D2665 (PVC) or D2661 (ABS), and be made accessible after finish wall is installed. Valve shall incorporate an actuating device which spins upon activation to keep the elastomeric sealing surface clean and free of debris. During drainage, actuating device shall raise a designed distance under negative line pressure to allow optimal air fl ow into the DWV system. Valve shall provide a positive seal at 0 PSI and under any positive line pressure to prevent sewer gasses from entering the living space. Valve shall be made in USA, comply with IPC model code and be certified to ASSE 1050 and 1051 standards.

Features
  • Actuating device within the unit spins with each activation, keeping the seal free of dust and debris
  • Quick opening air valve at 0.01" negative pressure. Positive seal with 13 PSIG of back-pressure
  • Each unit is available with DWV adapter
  • Protective debris cover ships with each unit

Specs

–
Size:

2"

Capacity:

160 DFU

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" x 2" x 1-1/2" PVC DWV Sanitary Tee
SKU: P401-251

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product

Works great. The grate has no screws and looks ok. Keeps the AAV out of sight. Came with the AAV ,box, cover, and a threaded adapter.
JJ
Pomona MO
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use

This is a nice product, just as long as the drywall and cabinet guys don't bury it.
Blockhead in Bullhead
Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will not buy again

After installing I was reviving complaint of smell. I guess the gasket is dried out? Tried to unscrew vent but would not un screw even with water pump players. Vent broke used heat Gun to pry out
Kevin
Aurora Colorado
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy