Apply to be a TradeMaster!
Main product image of 1/2" IPS Trim Tite Escutcheon
Magnifying glass
Hover image to zoom

1/2" IPS Trim Tite Escutcheon

SKU:
921-2W
Rating:
(0)
Q&A:
(0)
1/2" IPS Trim Tite Escutcheon
Magnifying glass
Hover image to zoom
$0.24 each
In Stock
In Stock
Get 812 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" IPS
Product Highlight: Material
Polyethylene
Product Highlight: Outside Diameter
3.5" OD

Description

–
Features
  • Corrosion proof. Will never rust or pit
  • Will not come loose. Molded-in "memory" retains a permanent grip on pipe or tube
  • Low cost and attractive appliance white color makes the Trim Tite an excellent substitution for chrome plated or stainless steel escutcheons
  • IPS sizes available for steel, PVC and ABS Sch. 40

Specs

–
Application:

Plumbing

Size:

1/2" IPS

Material:

Polyethylene

Outside Diameter:

3.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy