Apply to be a TradeMaster!
Main product image of 3 ft. Revital/Line Aluminum Baseboard Cover (Brite White)
Magnifying glass
Hover image to zoom

3 ft. Revital/Line Aluminum Baseboard Cover (Brite White)

Brand:
Slant/Fin
SKU:
061000030
Rating:
(1)
Q&A:
(0)
3 ft. Revital/Line Aluminum Baseboard Cover (Brite White)
Magnifying glass
Hover image to zoom
$69.21 each
In Stock
In Stock
Get 6 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
3' Length
Product Highlight: Color
Brite White
Product Highlight: Material
Aluminum

Description

–

Note: Images represent 2 ft. Model.


Slant/Fin’s Revital/Line®, pre-cut replacement baseboard cover, is so easy to use! Simply measure your current baseboard, choose your color, and you’re ready to begin. This product is designed to slip over the existing back panel. All you do is remove the old accessories, front panel and damper, and you’re ready to slip on the new cover. The unique, modern design will provide durability and has been tested to allow for up to 40% more heat output than the competitive brands currently on the market. It’s amazing how simple it is to transform the look of any room. And, best of all, anyone can do it! Slant/Fin takes the guesswork out of it…and puts our unsurpassed quality into every Revital/Line® makeover. This product is for Hydronic Baseboards only.


Features

  • Revital/Line® Series fits most brands of standard residential and light commercial baseboard
  • Fits over existing baseboard’s back panel.
  • Laboratory Tested for maximum heat output.
  • Powder-Coated for a durable, baked enamel-like finish.
  • Standard Color is Brite White. Also available in 10 other Decorator Colors.
  • EASY! EASY! No Tools Needed for most installations.
  • Made from Recycled Aluminum

Specs

–
Length (Feet):

3'

Package Type:

Cover Only

Color:

Brite White

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Been using this product as we redo each room in our house. They look great! Website, customer service and delivery were great as well.
Dave
Wallingford, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy