Apply to be a TradeMaster!
Main product image of 4" Right Side End Cap for Revital/Line Baseboard Heater Cover (Brite White)
Magnifying glass
Hover image to zoom

4" Right Side End Cap for Revital/Line Baseboard Heater Cover (Brite White)

Brand:
Slant/Fin
SKU:
061004002
Rating:
(6)
Q&A:
(0)
4" Right Side End Cap for Revital/Line Baseboard Heater Cover (Brite White)
Magnifying glass
Hover image to zoom
$23.93 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Brite White
Product Highlight: Mount
Right Side
Product Highlight: Material
Steel

Specs

–
Type:

End Cap

Size:

4"

Color:

Brite White

Model:

Baseboard Heater Cover

Application:

Heating

Mount:

Right Side

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Left Side End Cap for Revital/Line Baseboard Heater Cover (Brite White)
SKU: 061004001
Slant/Fin

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Definitely would buy this product again

Great idea for a Product. Much better than the original.
Pete
Ct
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great Product better than the original
Peter
Conn
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Looks great and easy to install!
Dreamman
Durham maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Great fit and look. Easy to install.
KJH
Pittsburgh, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Thank you for getting me this great product 🙏 in such a quick amount of time.
Kj
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have to. Only thing that half fits the base board.

The base board these fit is aluminum and will not rust. The end caps are steel and will rust. He height is adjustable by snapping off a scored piece at the bottom. the score is not deep enough and the cap bends cracking the paint off. Caps are exact same size as the middle section. Things the same size to not fit well over each other. A nice product that could be better.
installer
Cape Cod MA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy