Apply to be a TradeMaster!
Main product image of 4" Left Side End Cap for Revital/Line Baseboard Heater Cover (Brite White)
Magnifying glass
Hover image to zoom

4" Left Side End Cap for Revital/Line Baseboard Heater Cover (Brite White)

Brand:
Slant/Fin
SKU:
061004001
Rating:
(0)
Q&A:
(0)
4" Left Side End Cap for Revital/Line Baseboard Heater Cover (Brite White)
Magnifying glass
Hover image to zoom
$21.51 each
In Stock
In Stock
Get 56 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Brite White
Product Highlight: Mount
Left Side
Product Highlight: Material
Steel

Specs

–
Type:

End Cap

Size:

4"

Color:

Brite White

Model:

Baseboard Heater Cover

Application:

Heating

Mount:

Left Side

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

6 ft. Revital/Line Aluminum Baseboard Cover (Brite White)
SKU: 061000060
Slant/Fin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy