Apply to be a TradeMaster!
Main product image of 4 ft. Revital/Line Aluminum Baseboard Cover (Brite White)
Magnifying glass
Hover image to zoom

4 ft. Revital/Line Aluminum Baseboard Cover (Brite White)

Brand:
Slant/Fin
SKU:
061000040
Rating:
(6)
Q&A:
(0)
4 ft. Revital/Line Aluminum Baseboard Cover (Brite White)
Magnifying glass
Hover image to zoom
$61.16 each
In Stock
In Stock
Get 34 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Color
Brite White
Product Highlight: Material
Aluminum

Description

–

Note: Images represent 2 ft. Model.

Slant/Fin's Revital/Line, pre-cut replacement baseboard cover, is so easy to use! Simply measure your current baseboard, choose your color, and you're ready to begin. This product is designed to slip over the existing back panel. All you do is remove the old accessories, front panel and damper, and you're ready to slip on the new cover. The unique, modern design will provide durability and has been tested to allow for up to 40% more heat output than the competitive brands currently on the market. It's amazing how simple it is to transform the look of any room. And, best of all, anyone can do it! Slant/Fin takes the guesswork out of it...and puts our unsurpassed quality into every Revital/Line makeover. This product is for Hydronic Baseboards only.

Features:

  • Revital/Line Series fits most brands of standard residential and light commercial baseboard
  • Fits over existing baseboard's back panel.
  • Laboratory Tested for maximum heat output.
  • Powder-Coated for a durable, baked enamel-like finish.
  • Standard Color is Brite White. Also available in 10 other Decorator Colors.
  • EASY! EASY! No Tools Needed for most installations.
  • Made from Recycled Aluminum

Specs

–
Length (Feet):

4'

Package Type:

Cover Only

Color:

Brite White

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Supply House is the best

First off, I want to say that the Revial/line baseboard heater covers are beautiful and supper easy to install. Just take the cover and damper off and loosen the back cover a bit and the new unit slips right over it- done! The manufacturer says they are supposed to be 40% more efficient, so if that happens, it will be a nice perk. Now a word about Supply House. I have bought a number of things through them and they almost always have the best price. I don't even know why I look around. On this order, I ordered 1- 6' piece to use as 2- 3' pieces. Well, I forgot to check my list and I accidentaly cut it thinking it was a 5' piece. Now I was short on my cutting list. So, sheepishly, I called them to order a new piece and not only did they wave the shipping fee, but the gave me a discount as well. Thank you Supply House!
Bob
South Lake Tah9e
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

Great product. Excellent customer service with a great warranty.
Peter
Conn
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Revital has quality products

Very good product. Though availability is an issue.
az
Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely !

Actually looks pretty nice. It's a little pricey, but it's a nice little upgrade , easy mounting.
Ted
Medway Ma.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Elegant upgrade to distressed Slant Fin baseboard

One of our baseboards needed a replacement housing since it rusted. One option was to replace it with another of the same design. This requires replacing everything except the finned pipe. Since the existing unit is nailed to the wall, it requires carefully cutting the nails between the enclosure and the wall and avoiding damage to the finned pipe and feed lines while repositioning. This product is extruded aluminum so it should not rust. Use gloves. The front pieces of the original enclosure are easily removed (pop the louver from the mounts if you cannot slide it off). Add the plastic spacers to the finned pipe. If necessary, before adding end plates to the cover, slide the lower supports into place. The aluminum end plates have small screws so you might want to brace the opposite end against a wall when tightening them. The cover easily fits over the back plate of the original enclosure without needing to move the finned pipe. Installation time is less than 30 minutes.
Fran
Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Best customer service. Easy installation. Really makes a difference, Ugly baseboard covers gone.
Phillie
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy