Apply to be a TradeMaster!
Main product image of 6 ft. Revital/Line Aluminum Baseboard Cover (Brite White)
Magnifying glass
Hover image to zoom

6 ft. Revital/Line Aluminum Baseboard Cover (Brite White)

Brand:
Slant/Fin
SKU:
061000060
Rating:
(7)
Q&A:
(0)
6 ft. Revital/Line Aluminum Baseboard Cover (Brite White)
Magnifying glass
Hover image to zoom
$89.41 each
In Stock
In Stock
Get 15 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
6' Length
Product Highlight: Color
Brite White
Product Highlight: Material
Aluminum

Description

Slant/Fin's Revital/Line, pre-cut replacement baseboard cover, is so easy to use! Simply measure your current baseboard, choose your color, and you're ready to begin. This product is designed to slip over the existing back panel. All you do is remove the old accessories, front panel and damper, and you’re ready to slip on the new cover. The unique, modern design will provide durability and has been tested to allow for up to 40% more heat output than the competitive brands currently on the market. It's amazing how simple it is to transform the look of any room. And, best of all, anyone can do it! Slant/Fin takes the guesswork out of it…and puts our unsurpassed quality into every Revital/Line makeover. This product is for Hydronic Baseboards only.


Features

  • Revital/Line Series fits most brands of standard residential and light commercial baseboard
  • Fits over existing baseboard's back panel.
  • Laboratory Tested for maximum heat output.
  • Powder-Coated for a durable, baked enamel-like finish.
  • Standard Color is Brite White. Also available in 10 other Decorator Colors.
  • EASY! EASY! No Tools Needed for most installations.
  • Made from Recycled Aluminum

Specs

Length (Feet):

6'

Package Type:

Cover Only

Color:

Brite White

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2" Filler Sleeve for Revital/Line Baseboard Heater Cover (Brite White)
SKU: 061006000
Slant/Fin

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this again

Great product!
Dreammanbjb
Durham maine
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I replaced all my baseboard covers in a recent upgrade to the house. It was the best investment I made. The house looks bright, clean, and modern. Wow!
Chuck
Southampton NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What an improvement!

We recently replaced all the baseboard heater covers in the house. The Revital/Line covers are such an improvement. Much more streamline and stylish.
JBrown
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

redid my entire hose with revtaline.easy to install looks great
pat
west orange nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Revital/Line aluminum baseboard heater covers are great!

Over time, most original Slant/Fin baseboard covers get dented and begin to fall apart. These are nice, clean replacements that can easily be painted to match room color. As usual, Supply House has the best price!
John
Santa Fe, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product!!

Great product (a bit pricey) fast way to update your old baseboard in a fraction of the time it would take to replace.
Ice Man
Pelham, NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied with correct billing and complete order.

I had reviewed YouTube videos from several manufacturers and decided on SlantFin's Revital/Line because the installation seemed easier. I was concerned, after I had ordered, because they're aluminum, that they may not hold up as well as my steel covers. Well, I changed my mind when I received them - much larger gauge then my old ones, which were looking shabby because of 50+ years of furniture "incidents". They are very sturdy! They look powder coated, but I do know if they were or weren't. Installation was as described and most of my effort was removing the nails securing the old backplate on the the old covers, which is retained and is needed for the install. About 10 years ago, in a remodeling project, I had to resize one of my baseboards and it took over two hours and a helper to remove the backplate. I had to do that because I ordered a complete new cover that looked the same as my old cover. I'm 75 now and I didn't want to go through that process again. After my first two, I could install one complete in 20 minutes or so. The hard part is getting up! The only negative I can come up with on Slant Fin's cover, is there is no provision for moderation of the heat coming off the baseboard. In retrospect, the truth of it is that all of our baseboard heaters were in the full open position, so what's the difference? If there was a problem, it could be fixed by zone controls or laying sheet metal on top of some of the fin tubing. Regarding Supply House, I have used them before with fast results and I did talk to Customer Service one time on this project. I got my questions answered, but it took a little time - they do sell a great number of items and to expect them to be experts on a slow mover would be unrealistic! My only concern was, because of supply chain problems, delivery took weeks and things arrived piecemeal. I would think that would've added to their shipping cost, but since shipping was free? Price was best I could find for product.
GreggS
Akron, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy