Apply to be a TradeMaster!
Main product image of 4 ft. Baseline 2000 Baseboard (1/2")
Magnifying glass
Hover image to zoom

4 ft. Baseline 2000 Baseboard (1/2")

Brand:
Slant/Fin
SKU:
104001040
Rating:
(6)
Q&A:
(0)
4 ft. Baseline 2000 Baseboard (1/2")
Magnifying glass
Hover image to zoom
$70.27 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
600 Max BTUs
Product Highlight: Length (Feet)
4' Length
Product Highlight: Height (Inches)
7.375" Height
Product Highlight: Depth (Inches)
2-11/16" Depth
Product Highlight: Height
7-3/8"
Product Highlight: Color
Nu-White enamel

Description

–
Note: The Max BTU listed is the Max BTU per foot, not the total Max BTU of the baseboard.

Base/Line 2000, the competitive baseboard from Slant/Fin, is ideal for heating in tract housing, apartments and renovations. It provides gentle full room convection heating that blocks chilling drafts at the outside walls.Its attractive design and Nu-White baked enamel finish look good in any room.
Package: With Heating Element

Specs

–
Length (Feet):

4'

Height (Inches):

7.375"

Height:

7-3/8"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Base/Line 2000

Application:

Heating

Depth (Inches):

2-11/16"

Type:

Hydronic

BTU Output:

600

Package Type:

Includes Heating Element

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Baseline 2000 2" Non-Hinged End Cap (Right)
SKU: 104004000
Slant/Fin

Product Reviews

3 out of 6 reviews
50% would recommend this product
3
out of 6 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
17%
3 star
0%
2 star
17%
1 star
33%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I will pray I won't have to buy from you again.

Never have I seen anything like this.I Ordered 3 received 1 and it was missing the most important part. Parts were so dented. Not usable. I got the next 2 day after. 1 was also missing the most important piece. It took over 3 weeks to finally get what I needed.
Tim
Illinois
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm not sure how this company stays in business.

I ordered 3 baseboards. I received 1, it was all dented up with no coil inside. Then I received 2 the next day and 1 of the coils was missing again. So after about 3 weeks finally got the parts I ordered. What a mess! I gave them 1 star. Only because I had too!
Tim
Mahomet Illinois.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy with this product.

Product filled the bill. Quick delivery. Reasonable price.
Mack
Prescott Wi.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes if it would come not damaged

The copper pipe and fins were fine but everything else was all bent up and scratched
Jr
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Baseboard heater panel

Arrived fast, looks great
Bob
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PexSupply Saved Me

My home was built in 1970 and most of the piping is 1/2". The big box stores only sell hydronic baseboards in the 3/4" size. PexSupply came through for me and I was able to order 1/2" high quality SlantFin baseboards. These baseboards are so much better than my old "Repco" baseboards. The vent opens and closes so much easier and the way the pipe fins are designed are so much more rugged. They can still get bent but its a lot harder than my old baseboards.
John Doe
PA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy