Apply to be a TradeMaster!
Main product image of 2 ft. Baseline 2000 Baseboard (1/2")
Magnifying glass
Hover image to zoom

2 ft. Baseline 2000 Baseboard (1/2")

Brand:
Slant/Fin
SKU:
104001020
Rating:
(122)
Q&A:
(32)
2 ft. Baseline 2000 Baseboard (1/2")
Magnifying glass
Hover image to zoom
$36.47 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
600 Max BTUs
Product Highlight: Length (Feet)
2' Length
Product Highlight: Height (Inches)
7.375" Height
Product Highlight: Depth (Inches)
2-11/16" Depth
Product Highlight: Height
7-3/8"
Product Highlight: Color
Nu-White enamel

Description

–
Note: The Max BTU listed is the Max BTU per foot, not the total Max BTU of the baseboard.

Base/Line 2000, the competitive baseboard from Slant/Fin, is ideal for heating in tract housing, apartments and renovations. It provides gentle full room convection heating that blocks chilling drafts at the outside walls.Its attractive design and Nu-White baked enamel finish look good in any room. Package: With Heating Element

Specs

–
Length (Feet):

2'

Height (Inches):

7.375"

Height:

7-3/8"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Base/Line 2000

Application:

Heating

Depth (Inches):

2-11/16"

Type:

Hydronic

BTU Output:

600

Package Type:

Includes Heating Element

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Height (Inches)
Color
Finish
Model
CURRENT ITEM
2'
7.375"
Nu-White enamel
Nu-White enamel
Base/Line 2000
2'
7.875"
Nu-White enamel
Nu-White enamel
Fine/Line 30A

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.34 out of 122 reviews
88% would recommend this product
4.34
out of 122 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
65%
4 star
17%
3 star
9%
2 star
6%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Nice baseboard at fair price

I purchased a total of 60 feet of Baseline 2000 Baseboard heater units with end caps and fillers. I am satisfied with the units and the cost is reasonable. Supplyhouse is great to work with from ordering to customer support and standing behind their products. I did have some problems with damage during shipment, but it was the the fault of Supplyhouse. The units were packaged well. Double boxed with internal bubble wrap. The carrier, UPS absolutely abused the units during shipment, ( which happened on two separate shipments). AGAIN - NOT FAULT OF SUPPLYHOUSE. Supplyhouse did replace the damaged units and parts with NO hassel. I highly recommend Supplyhouse for the products they handle and the great folks they have working. Technical Support, ordering on line and via phone, customer support and followup is a top notch. Just watch out for the carrier, UPS and the way the abuse the shipments. I hate to see Supplyhouse get a bad reputation because of a deliver company who obviously needs to address a bad internal situation.
VS

Most Liked Negative Review

I would be challenged to reorder this product

Most of the basedboards I purchased came damaged. I spent hours straightening the fins, that were bent and damaged in shipping. I feel the damage was due to packaging. I would suggest adding some type of packing in the carton to stop the brackets from moving and crushing the fins. Most damage occurred where the mounting bracket was around the pipe/fin. When talking with the installer, he commented, "these come bent all the time, not this bad though" If installer have to take time to straighten your product, I believe a redesign of the packaging is needed. The installer also stated the damage would not likely effect the performance, it just looks terrible. Due the extraordinary ease of returning, and getting credit, I would use your company again, but feel the customer should not have to deal with this issue. Pictures were sent to my order/return
Showing 1-10 of 122 reviews

Products are defective and damaged in shipping

Welds were incomplete on end cap and finn pipe arrived heavily damaged.
Grampa
New Carlisle, Ohio
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product damamaged during shipment again!!!

aluminum fins were smashed during shipment. i had requested the items be shipped with extra care since last time the same thing happened. The element is not safely package when it is shipped. I ordered the cover and the element as a unit. the element is just layed inside the unit and the fins get crushed in several places.
dro
new mexico
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Warning! Do not buy this.

Aside from poor packaging resulting in shipping damage. These are not even made with any forethought. The copper pipe is so thin you cannot cut it with a standard tubing cutter without crushing it. I then tried a hack saw with a fine blade and it folded the pipe as I cut it. The pipe is so thin that you can actually crush it with your fingers! Very cheaply made.!
Tom
Tinley Park, ill
6 months ago
Was this review helpful to you?

Product damaged in shipping.

When I got the product, the fines were damaged in shipping. Supply House did make it right with me. Other then that everything worked great!
T-Dog
Indiana
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was damaged in shipping!

When I got the product, the fines were damaged in shipping. Supply House did make it right with me. Other then that everything worked great!
T-Dog
Indiana
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maybe

The fin tube radiation fins were badly damaged on all Slant/Fin radiators. I spent an hour trying to straighten out much of the damage. The damage occurred before it was put in the box.
Gee
Utah
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Damage from the manufacturer's method of packaging

The way it is packaged from the manufacturer allows it to be damaged. The heating element is just laying in the baseboard surround with no physical (bubble wrap or other) protection so the aluminum fins end up bumping against the metal mount points and get bent or crushed. Supply house should ask Stant Fin to protect the heating element better. I could have asked for a replacement but I know that it would come delivered tin the same condition. How do I know? because I later order another 4 ft unit that arrived in the same damaged condition. I ended up painstakingly straightening the fins myself with a putty knife. What a waist of time. Again this is not Supply House's fault - not a damaged box situation, just poor packaging by the manufacterer.
Dino
MI
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service! Poor packaging

I purchased two of these and they sent one. The one I received had an element that was damaged. Called customer service and sent pictures. They sent the second unit for the one I never received and a replacement for the damaged one. They both arrived with damaged elements. Called again and sent pictures. They again sent replacements and again the elements were damaged. The elements are placed inside the radiator housing without protection from bouncing around while being shipped. Customer service was awesome to deal with and frankly the reason I'll continue to use supply house, just not for radiator elements. Spoke with my plumber, they said they have the same issues and started using a different supplier for slant fin radiators.
Nick
MN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manufacturer packaging not adequate.

Supply House is easy to deal with and order from. The 36 inch baseboard heat emitter was packed poorly by the manufacturer at no fault of Supply House. The Munufacturer had it originally boxed with the fin supports in the wrong position. Resulting in the units fins being severely damaged. I spent a lot of time trying to straighten them.
Tom
Illinois
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What is needed for Reno, I will buy again

These heaters should be packaged better from the factory as the vanes get damaged. Easy to straighten but time consuming. The heater works good.
PS
VT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

32 Questions
32 Questions
ASK A QUESTION

Q: Can baseboard 2000 3/4 be tied to fine line 30 ?

Asked by Wheel 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes hey can be connected to each other. They are just different styles.

Was this review helpful to you?

Q: Do any of your hydronic baseboard heaters come with threaded ends? I don't know if I can solder well and would want to avoid soldered (sweat) couplings.

Asked by Sashi 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, they are only offered in sweat ends.

Was this review helpful to you?

Q: can i use them in an open loop system

Asked by tony 12 years ago

Add your answer

* Required Field
- JR

In general copper is fine for open loop systems, so they should be. Slantfin do not explicitly say they can be used in open loop systems though.

Was this review helpful to you?

Q: I feel silly but I can't seem to figure out how to get the front on my 3ft. radiator. It all soldered in but I haven't figured out how to get the front back on the radiator. Bill Watson

Asked by Bill Watson 13 years ago

Add your answer

* Required Field
-

The front should just press back on. Hook the bottom of the front piece and then while applying a bit of upward pressure rotate the top back and onto the brackets.

Was this review helpful to you?
-

Just hang the cover on the brackets from the top (using the bent lip on the back of the cover). Then push in on the bottom of the cover (where the brackets are) and the bottom lip should just snap onto the bracket.

Was this review helpful to you?

Q: the 600 btu rating is the same on 2ft through 8ft..? Is this correct? If the calculator says I need 9 ft based on the 35btu per square foot needed... well, do I buy a 4 and 5, or a 6 and 3, or a 3, 3, 3... or doesnt it matter? If find it hard to believe that a 3' puts out the same btu as a 8'? Can you please clarify? I need to do a few rooms on this project and want them to perform the best they can. thank you

Asked by john 13 years ago

Add your answer

* Required Field
-

The BTU rating is a per-foot basis assuming the water temp is 180 deg F and the room temp is about 70 deg F.

Was this review helpful to you?
-

Ratings for baseboard, and other radiant heaters, are typically given by the liner foot at some specified temperature and flow rate. In this case the per foot BTU output of 600 is with 180 degree F. water and a flow rate of 4 gpm (gallons per minute). So, if you will have 4 gpm and water at 180 deg. F, take your BTU requirement based on the square footage, and divide by the 600 BTUs to get the total length of baseboard you need. There is a chart you can use for other water temperatures and at 1 gpm. Link here: http://s3.pexsupply.com/manuals/***.****41/55869_PROD_FILE.pdf Hope this helps, Joseph.

Was this review helpful to you?

Q: Just checking if this product comes with end caps?

Asked by LLL 13 years ago

Add your answer

* Required Field
-

you have to purchase left and right end caps separately.

Was this review helpful to you?
-

No, it doesn't. It does however come with a small piece to seam two units together. But its like 2.5" about. If you need more space you should get I think its the 4" or 6" seam. But to answer your question, no end caps.

Was this review helpful to you?
-

They come with splice fittings. End caps must be purchased separately. Make sure you order with right or left ends as they are different.

Was this review helpful to you?
-

No, the end caps must be purchased separately.

Was this review helpful to you?
-

No this item doesn't come with end caps. Because it can be joined to other base boards at angles or terminated with a cap.

Was this review helpful to you?

Q: is the color nu-white really white or neutral/beige/tan

Asked by ed 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is a light, eggshell color. Not bright white (i.e. computer paper).

Was this review helpful to you?
-

Under my CFL bathroom lighting, it appears to be more of a slight beige-white (antique white) when viewed along side my American Standard pure white bathtub. You can see a slight contrast between them. Hope this helps. -Joe

Was this review helpful to you?
-

It's not bright white. It's more neutral or off white. It's not tan or beige.

Was this review helpful to you?

Q: can this product be used for hot water heat

Asked by larry 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is designed for hot water (not steam).

Was this review helpful to you?
-

Sure they can.  I'm using them in my house using hot water from an outdoor wood furnace.  Works great! ken “A state of war only serves as an excuse for domestic tyranny,”         Aleksandr Solzhenitsyn

Was this review helpful to you?
- coop

Can hook this base heater in place a radiator with a one pipe on the left side

Was this review helpful to you?

Q: Can I buy JUST the heating element without the metal enclosures? I need 6@8ft 1@3ft and 4@6ft ? Thanks

Asked by Jac144 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 3/4" E-75 that comes with these baseboards is available as a stand-alone part (item number 101002080 for 8 feet, 101002060 for 3 feet, and 101002060 for 6 feet).

Was this review helpful to you?
-

The final answer should come from Pex after they discuss this with the factory.  When I bought my units, I think they came pre-packaged from the factory, so this probably is not something they are prepared to do.  Anyway, I imagine the cost of the enclosure would be small compared to the cost of the heating element.

Was this review helpful to you?

Q: DO YOU HAVE OLD TYPE SLANT FIN OURS IS 30 YRS. OLD TRYING TO MATCH IS THIS POSSIBLE?

Asked by Mike 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Baseline 2000 models were introduced during the 1990s, so they likely wouldn't be an exact match. You may want to look at the dimensions on Slant/Fin's Fine/Line models to see if they are a closer match.

Was this review helpful to you?
-

Our baseboard was 30+ years old and Baseline 2000 was the closest thing I could find...hope this helps.

Was this review helpful to you?
-

Very hard to do , but if you do allot leg work you will find something very close if not the same. go by brand name when hunting. Good luck Rick

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy