Apply to be a TradeMaster!
Main product image of Wall Trim For Baseline 2000 Baseboard Heater (4" Wide)
Magnifying glass
Hover image to zoom

Wall Trim For Baseline 2000 Baseboard Heater (4" Wide)

Brand:
Slant/Fin
SKU:
104010000
Rating:
(3)
Q&A:
(2)
Wall Trim For Baseline 2000 Baseboard Heater (4" Wide)
Magnifying glass
Hover image to zoom
$6.31 each
In Stock
In Stock
Get 31 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel
Product Highlight: Depth (Inches)
2-11/16" Depth
Product Highlight: Height
7-3/8"

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
4" Wide Wall Trim for Base/Line 2000 Baseboard Heater

Specs

–
Type:

Wall Trim

Size:

4"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Base/Line 2000

Application:

Heating

Depth (Inches):

2-11/16"

Height:

7-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

6 ft. Baseline 2000 Baseboard (3/4")
SKU: 104002060
Slant/Fin

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

always fast and spot on- good doing business with

fitted fine
noname
chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not as anticipated

Purchased a few wall trim pieces to dress up ends of two 4' pieces of baseline 2000 that was installed in a 51" space. The wall trim pieces are not as long as the cabinet and you can see the wall behind them. I am not that familiar with Slant Fin baseboard, but end caps would probably be a better choice than wall trim for just about any situation where you need butt up to a wall.
Big Shrub
PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what i needed

needed to match an existing baseboard heater shape and style. I couldnt find it anywhere locally. Found it here and it was an exact match. fast shipping too.
dale
slatington, PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: wall trim does this mean for ends where it abutes wall at end??? can it be used also as a splice plate for middle of two baseboard units??? What is the width??? Could you also at your web site list widths of all splice pieces???

Asked by D 11 years ago

Add your answer

* Required Field
-

Sorry for the delay in getting back to you. Yes, it can be used either flush up against the wall or to join the seam in the middle of two pieces - it is open on both ends. It is 4" wide. Attached is a picture showing the width and height. It should fit a standard baseboard radiator.

Was this review helpful to you?
-

Wall trim means it connects 2 covers or acts as an extension. You use the end pieces on the end of a heater run not as splice. You show a splice and its width so I don't understand the customer is confused.

Was this review helpful to you?

Q: Is this how you splice the baseboard pieces together?

Asked by AJ 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes. Filler sleeves and splice plates of different sizes are also available.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy