Apply to be a TradeMaster!
Main product image of Right Valve Cover, 8" Wide w/ Piano- Hinged Door
Magnifying glass
Hover image to zoom

Right Valve Cover, 8" Wide w/ Piano- Hinged Door

Brand:
Slant/Fin
SKU:
BL-RVC-RIGHT
Rating:
(2)
Q&A:
(0)
Right Valve Cover, 8" Wide w/ Piano- Hinged Door
Magnifying glass
Hover image to zoom
$24.69 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: This product comes with front panel, back panel, and louver. These are replacement covers for Slant Fin Baseline 2000 series Baseboard fins only. For universal covers for other/unknown brands or models please see Slant/Fin Revital/Line.

Base/Line 2000, the competitive baseboard from Slant/Fin, is ideal for heating in tract housing, apartments and renovations. It provides gentle full room convection heating that blocks chilling drafts at the outside walls.Its attractive design and Nu-White baked enamel finish look good in any room.

Specs

–
Product Type:

Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Left Valve Cover, 8" Wide w/ Piano- Hinged Door
SKU: BL-LVC-LEFT
Slant/Fin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Easy to intstall

I bought the entire skeleton for one wall of my hot,water,baseboard heating that rusted after 30 years. Easy to install and looks great. I shop this store for all my self done repairs. They even have motors for hard to find zone valves. 5 star all the way.
Raul
Albuquerque
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item

just what I needed. Perfect fit and service. I always enjoy using this site
Mike
staten Island, ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy