Apply to be a TradeMaster!
Main product image of EH-24M2, 82,000 BTU Output, 24KW Single Phase Five Element Electric Boiler w/ Electronic Boiler Control
Magnifying glass
Hover image to zoom

EH-24M2, 82,000 BTU Output, 24KW Single Phase Five Element Electric Boiler w/ Electronic Boiler Control

Brand:
Slant/Fin
SKU:
EH24-135-M2
Rating:
(0)
Q&A:
(0)
EH-24M2, 82,000 BTU Output, 24KW Single Phase Five Element Electric Boiler w/ Electronic Boiler Control
Magnifying glass
Hover image to zoom
EH24-135-M2 has been discontinued
Discontinued October 18, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: BTU Output
82000 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Voltage
240v
Product Highlight: Height (Inches)
17.4375" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's DOE Rating

Monitron II combines the availability and dependability of electricity with the comfort and performance of conventional hydronic heating using baseboard, radiant or cast-iron radiators. It works with virtually any existing hot water hydronic radiation system. Monitron II is suitable for commercial and industrial facilities, or office buildings which can't risk down-time with their existing heating equipment. If oil or gas is temporarily unavailable, the owner easily switches the heating system to the electric boiler.

The Monitron II features EM-10 electronic 4 stage boiler control. The EM-10 boiler temperature control is an efficient boiler operator with a digital LED display with backlight, a boiler pump output and an alarm. It features outdoor reset with DHW priority, external control through BMS signal, and set point operation. Mild-weather energy savings are made possible through the use of a warm weather shut-down feature of the control.

Features:
  • Up to 4 stage EM-10 electronic boiler control
  • Pressure and temperature gauge
  • Safety relief valve (unmounted)
  • Circulator relay and heater power relays
  • Circuit breaker (one or two heaters per breaker)
  • Drain cock, 3/4 " (packed separately)
  • Built-in air separator
  • Cast-iron ASME approved heat exchanger
  • Terminal strips for circulator, thermostat, flow switch, temperature sensors and remote signal input
  • Complete jacketing
  • U.L. listed, ASME authorized
  • Flow switch. Not included with, but necessary on all models
  • Circuit breaker for circulator and control circuit


Specs

–
Number of Elements:

5

Voltage:

240v

Phase:

1

Application:

Heating

Fuel Type:

Electric

BTU Output:

82000

DOE Rating:

82000

Height (Inches):

17.4375"

System Type:

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Number of Elements
Voltage
Application
Fuel Type
Height (Inches)

You May Also Need