Apply to be a TradeMaster!
Main product image of 3/4" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)
Magnifying glass
Hover image to zoom

3/4" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)

Brand:
Southwire
SKU:
58046301
Rating:
(1)
Q&A:
(0)
3/4" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)
Magnifying glass
Hover image to zoom
58046301 has been discontinued
Discontinued April 2, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)
Brand:
Southwire
SKU:55094301
(0)
Order by 6PM, receive 65 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
3/4"
Product Highlight: Material
Non-Metallic
Product Highlight: Color
Gray

Description

–
Applications:
  • For the installation and protection of electrical conductors in circuits of 600 volts nominal, or less
  • Motor circuits - for conductors of motor feeders, branch and control circuits
  • Where the conditions of installation, operation, or maintenance require flexibility or protection from liquids, vapors, solids, or weather
  • Agricultural buildings per NEC® 547.5
  • Used in industrial and commercial applications for conveyors, blowers, cranes, air conditioners, machine tooling and lubrication equipment
  • Exposed or concealed installations
  • Applications requiring movement, crossover connections, or tight bends
  • For direct burial and encased in concrete
  • For flexible connections to swimming pool, spa and hot tub motors per NEC® 680.21(A)(3) & 680.42(A)(1)
  • Electric signs and outline lighting supply and secondary-circuit conductors per NEC® 600.7, 600.31 (1000 volts or less) & 600.32 (over 1000 volts)
  • Hazardous Locations - see Additional Applications Section on the following page for more details


Features:
  • A protective combination of thermoplastic materials formed into a conduit/raceway which seals out water, liquids, abrasives, alcohol, coolants, corrosive fumes and gases, dirt, grease, mineral acids, non-concentrated fixed alkalines, petroleum oils, salt air and spray and weather
  • Smooth interior for easy wire pulling
  • UV sunlight-resistant jacket
  • Rated for temperature range of -30°C to +80°C, 60°C Oil (-22°F to +176°F, 140°F Oil)
  • Accepts standard Liquidtight fittings for use with LFNC-B

Specs

–
Length (Feet):

100'

Size:

3/4"

Material:

Non-Metallic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product. I would buy it again

i havnt had the chance to use the product i bought yet due to cold temps but upon recieving it , its what i wanted and running the electrical wire 12-3 threw it will be fine
Mic
Osseo, Wisc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?