Apply to be a TradeMaster!
Main product image of Solderless Copper Split Bolt - Size 4
Magnifying glass
Hover image to zoom

Solderless Copper Split Bolt - Size 4

Brand:
Southwire
SKU:
694
Rating:
(0)
Q&A:
(0)
Solderless Copper Split Bolt - Size 4
Magnifying glass
Hover image to zoom
$6.78 each
In Stock
In Stock
Get 59 Wed, Jun 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Copper Alloy

Description

Solderless Copper Split Bolt - Size 4

Specs

Wire Size:

#4 AWG

Material:

Copper Alloy

Wire Type:

Solid

Strand

Run AWG Max:

4 Sol.

4 Str.

Tap AWG Min:

14 Sol.

14 Str.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy