Apply to be a TradeMaster!
Main product image of 6" x 3" PVC DWV Eccentric Reducer (2-Step, Fabricated)
Magnifying glass
Hover image to zoom

6" x 3" PVC DWV Eccentric Reducer (2-Step, Fabricated)

SKU:
3729-530E
Rating:
(1)
Q&A:
(0)
6" x 3" PVC DWV Eccentric Reducer (2-Step, Fabricated)
Magnifying glass
Hover image to zoom
$146.79 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 3"

Description

–
6" x 3" Eccentric Reducer (2-Step)

Specs

–
Size:

6" x 3"

Type:

2-Step

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Product

Item just as described. Good quality. This was a special order so it took about a week to receive.
Jim
Hartselle, Alabama
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy