Apply to be a TradeMaster!
Main product image of 8" x 4" PVC DWV Eccentric Reducer (2-Step, Fabricated)
Magnifying glass
Hover image to zoom

8" x 4" PVC DWV Eccentric Reducer (2-Step, Fabricated)

SKU:
3729-582E
Rating:
(1)
Q&A:
(0)
8" x 4" PVC DWV Eccentric Reducer (2-Step, Fabricated)
Magnifying glass
Hover image to zoom
$149.26 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Size
8" x 4"
6" x 3"6" x 4"8" x 4"10" x 4"12" x 6"12" x 8"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
8" x 4"

Description

8" x 4" Eccentric Reducer (2-Step)

Specs

Size:

8" x 4"

Type:

2-Step

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Product

Item just as described. Good quality. This was a special order so it took about a week to receive.
Jim
Hartselle, Alabama
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy