Apply to be a TradeMaster!
Main product image of 1" PVC Sch. 40 90° Sweep Elbow
Magnifying glass
Hover image to zoom

1" PVC Sch. 40 90° Sweep Elbow

SKU:
406-010S
Rating:
(23)
Q&A:
(3)
1" PVC Sch. 40 90° Sweep Elbow
Magnifying glass
Hover image to zoom
$5.64 each
BOX UP & SAVE 9%
$102.80 box of 20
$5.14 each
In Stock
In Stock
Get 67 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1"
Product Highlight: Color
White

Description

–
PVC Sch. 40 90° Sweep Elbow

Specs

–
Connection Type:

Socket

Color:

White

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Sch. 40 Wye
SKU: 475-010

Product Reviews

4.91 out of 23 reviews
100% would recommend this product
4.91
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 23 reviews

I would buy this product again

We use these two products when making upgrades to septic low pressure drainfields
JJ
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The better way to go 90 degrees!

The sweep is the best way to go 90 degrees! You will get more water flow. I put in a new sprinkler system in our backyard and wanted to have the best water flow I could. The SWEEP Elbow did the job.
TG
Inverness, Fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the ticket

I used this to allow a longer/shallower 90 degree elbow for a maceration pump shower setup.
Mike
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In stock and would buy again

Schedule 40 for venting. Perfect fit, in stock, fast shipping!
AJ
San Matep
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service is Not Dead

For a long time, I thought great service was lost. I found it at Supply House. I was on the hunt for 2" PVC , Schd 40, 90 degree, sweep elbow; that's pressure rated. This almost mythical item cannot be found at my local Big Box Stores or any "dedicated "Plumbing Stores. Supply House exceeded my expectations by not only having in stock, but also delivering in (2) days. IT GETS BETTER. I needed to update my last order and was told by cust. rep. that an update was too late-but she took my new order over the phone and waived the shipping cost. I'm already referring others to this Company. Thanks Supply House. Alex A."
Big Al
Atlanta, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product; thicker plastic compared to other Sch. 40

This is a 90 degree sweep elbow. I like to use them instead of a standard 90 degree elbow due to the fact that they have less restriction to the flow of water. Based upon what I have read, a regular 90 degree elbow is equivalent to adding 17 extra feet of pipe resistance to the flow of water.
Ralph
Byron, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my needs

Great elbow pvc.
LinO
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought this item several times

Good quality product, used these elbows on my inground swimming pool to reduce pump head pressure.
Dave
Palmyra PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Did the job as expected
GD59
Long Island NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better for replumbing a pool than a regular 90

less restriction that a regular 90. Handy for plumbing pool lines
Bill the Engineer
Hauppauge, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Are these sweeps for use in pressure applications, such as for up to 75 PSI on a well?

Asked by Randy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, schedule 40 is rated for pressure applications.

Was this review helpful to you?

Q: Are these fitting strictly DWV or can they be used for pressure I.E. pool pump. How deep are the hubs? Are they a full 1 3/4 in.?

Asked by fuzz 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is a schedule 40 pressure fitting. The hubs are the full insertion depth.

Was this review helpful to you?

Q: What is the lenth of the sweep elbow and the fiting options; slip ??? Bob

Asked by bob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The elbow measures 1.719" from the center of one port to the base of the fitting. Each connection is slip or "socket," meaning that they fit over 1/2" Schedule 40 PVC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy