Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Sch. 40 22.5° Elbow
Magnifying glass
Hover image to zoom
1-1/2" PVC Sch. 40 22.5° Elbow
Magnifying glass
Hover image to zoom
$3.09 each
BOX UP & SAVE 11%
$55.20 box of 20
$2.76 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1-1/2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"4-1/2"5"6"8"10"12"14"16"18"20"24"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Color
White

Description

–
PVC Schedule 40 22.5° Elbow

Specs

–
Color:

White

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.93 out of 67 reviews
100% would recommend this product
4.93
out of 67 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 67 reviews

High Pressure Fittings

I live on an island where we have a hardware store, and a Lumber/Hardware store. Both carry 3"-scheduled 40 high pressure (260 psi) NSF PVC pipe. However, neither carries fittings for this pipe! These fittings are not labeled as HIGH PRESSURE FITTINGS on the Supplyhouse website, which is a bit frustrating. I had to research Q&A questions in order to find a response that said "All our fittings are HIGH PRESSURE" To Supplyhouse: Please Update You Website regarding these and other high pressure rated fittings.
RichR
Washington
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

tough to find 22 degree 3/4" PVC fitting - did the trick

tough to find 22 degree 3/4" PVC fitting - did the trick for me to run a condensate line. Had to get around some existing framing and this fitting let me dial in my run perfectly.
murf67
Aston PA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again & again.

Just exactly what I needed. I saved me a lot of work & avoided having to do major digging & re-routing of a water pipe. Not only that, but shipping was very fast. It was fast enough for me to be able to order all my job needs with only a few days before starting any project.
Bob
Elk Grove, CA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Exactly what I needed and it came quickly. Thank you!
Kaluea
91789
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find PVC fitting

Keep on hand some 22.5° PVC couplers. You won't find them at local hardware stores but Supply House has them for a good price.
Wils
Falls Church VA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Worked great for my job. Couldn't find this elbow at any local supplier. Quick delivery turnaround too
Jeff
Naples , ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Special coupling solved problem.

I needed a 22 1/2-degree 3/4" coupling to line up two water lines and this solved the problem. This angle coupling is not found in big box stores.
AM
Boerne, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, great price

These are amazing at this price. Perfect for my project.
wildcat66
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase from here again if needed.

Product unavailable locally. Price point was good. Quality product. Quick shipping. Very good to deal with
Archie
Newcastle Wyoming
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The hard to find elbow

Its a PVC elbow but because its 22.5 degrees you can't just walk to the big box stores and grab one to finish your job. Supply house has a quality elbow and was at my doorstep the next day after my order. It doesn't get any better than this!!!
Pete_M
VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: what is the difference between the 416-025 and the 416-025f fittings besides price ???

Asked by Junior88 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

416-025F is the fabricated version 416-025 elbow. 416-025 is made by a molding process where the the 416-025F is constructed of existing PVC parts.

Was this review helpful to you?

Q: Is this 6" elbow rated for pressure use. In your "product Q and A" tab, people asked similar questions but they were under the headings of smaller diameter pvc sch. 40 22.5 degree elbows even though it was posted in teh 6" elbows section, so I wasn't sure.

Asked by miles from civilisation 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it is, all schedule 40 should have the same ratings

Was this review helpful to you?

Q: is this for pressure application?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?

Q: Is this fitting meant for DWV or potable water under pressure?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is for a pressured system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy