Shop Resideo Sale
Main product image of 1-1/2" PVC Sch. 40 Cross
Magnifying glass
Hover image to zoom
1-1/2" PVC Sch. 40 Cross
Magnifying glass
Hover image to zoom
$5.23 each
BOX UP & SAVE 10%
$117.75 box of 25
$4.71 each
In Stock
In Stock
Get 54 Mon, Nov 16
Order by today, receive Monday
Size: 
1-1/2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"5"6"8"10"12"14"16"18"20"24"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Color
White

Description

–
PVC Sch. 40 Cross

Specs

–
Color:

White

Size:

1-1/2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.92 out of 25 reviews
100% would recommend this product
4.92
out of 25 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 25 reviews

Great Product

Nice 4 way fitting.
Mitch
SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Crosses are hard to find localy

I made yard sprinklers with the PVC fittings. They work better than any commercial sprinkler that I have ever bought.
Bomber
Cortez, CO.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely the place to shop for hard to find items.

I used Supply House on more than one occasion for plumbing components that are hard to find locally. It seems that they have a very wide selection of items. They are also very expedient and shipping costs are quite low.
Gabe
Des Moines, Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

perfect fit
strach69
Norfolk,Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices and fast service

If you need one or two fittings then maybe pick them up locally but if you need more then a few alot cheaper and actually faster than going to the store. Even when you include shipping it's quite a bargain.
Mike
Palm Bay Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping!

I needed the PVC Cross piece to repair a pool-side basketball stand, and it worked perfectly!!
Ginnieclev
Indianapolis, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Large selection of PVC products at good prces

The PVC products are used for our water system and special projects.
Tom
Pagosa Springs, Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

For my Garden

I made a trellis in my garden for my climbing plants
Small gardener in Fairfax
Farifax County
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THE PRODUCT AGAIN

INSTALLED A FORTY FIVE SPRINKLER SYSTEM.
NA
FLORIDA
5 years ago
Was this review helpful to you?

Great fittings at a great price

Easy to dry fit, high quality and don't have some of the defects you find at big box stores. Worked great for our sprinkler system install.
James
Seattle, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Yes is this 2 inch in one direction and 1/2 inch in the other direction ? R is it 2 inch in 3 directions and 1/2 in 1 direction. What I'm looking for is 2 inch in the up n down direction and 1/2 in the left n right direction

Asked by Allen 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, this item is 2" in one direction and 1/2 in the other.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy