Apply to be a TradeMaster!
Main product image of 4" x 3" PVC Schedule 40 Eccentric Reducer
Magnifying glass
Hover image to zoom
4" x 3" PVC Schedule 40 Eccentric Reducer
Magnifying glass
Hover image to zoom
$78.58 each
In Stock
In Stock
Get 21 Tue, Sep 15
Order by today, receive Tuesday
Size
4" x 3"
4" x 1-1/2"4" x 1-1/4"4" x 2-1/2"4" x 1"4" x 2"4" x 3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
4" x 3"
Product Highlight: Color
White

Description

Fabricated PVC Schedule 40 Eccentric Reducer

Specs

Color:

White

Size:

4" x 3"

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

4.81 out of 58 reviews
98% would recommend this product
4.81
out of 58 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
5%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

It's a good product. Es un buen producto

It's was a wonderful transaction, and the product fit perfectly in my project
VS

Most Liked Negative Review

Bottom of coupling could be better designed

The bottom of the coupling could be better designed to have a flush transition like the larger size eccentric couplings we have bought from supply house.com
Showing 1-10 of 58 reviews

A rare find

I was hoping to streamline the flow while reducing the size. This did a great job for the project and was very high quality.
Bobrrgo
Idaho
23 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Amazing time
Lionudakis Firewood Inc
Escalon, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product I picked this one as it is not centered 3" -> 2" and provides a better drop for my needs
Contracting Ex
Lansdale pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks for supplying the hard to find items!

I had a job that required a fitting that I wasn't sure what it was called and that made it hard to explain to supply houses. But I looked for it your inventory, and found what it was called, ordered it, and it was on my porch the next day. You really bailed me out! Keep up the good work!
Capt.
Ft. Wayne, In.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Use This Product Regularly

Seamless Start To Finish…..Thank You…
Steve
Atlanta Ga.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect for gutter catch

We used these as the inlet for the down spout to dump into. great size, allows for back up to flow over if necessary. ( supplyhouse shipped these super fast ! )
scott
indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect transition

Perfect for my 45* difficult transition.
Sparky
Chgo. IL.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again and from this company

Product was as described and arrived faster than expected
PBOFAZ
Prescott, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We will buy this product constantly

We use it for a transition between 3 and 2" pvc on venting smoothly and clean
Joe
Washington DC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used it replumbing bathroom to keep 3" and 4" flow lines the same
Grandpa
Austin Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is the 6"x2" PVC Sch. 40 Eccendric Reducer Just a 6"x4" reducer inserted into a 6"x2"? If so, would I effectively be able to do the same thing with a 5"x4" into a 4"x2"?

Asked by Peter 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, you would be able to make a 5" by 2" reducer effectively by inserting a 5" by 4" reducer into a 4" by 2" reducer.

Was this review helpful to you?

Q: What are the dimensions of this product? I saw the length in another comment (total length of the part is 8-5/8"). How far can each of the pipes sit within this reducer?

Asked by MF 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The overall length of the 4" x 2" PVC Schedule 40 Eccentric Reducer is 7-15/32". The sockets that the pipes will sit in is a bit more than an 1-1/2" in depth.

Was this review helpful to you?

Q: How long is this piece?

Asked by joe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The total end to end length of this reducer is 8-5/8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy