Apply to be a TradeMaster!
Main product image of 3/4" PVC Schedule 40 Female Adapter
Magnifying glass
Hover image to zoom

3/4" PVC Schedule 40 Female Adapter

Brand:
Bluefin
SKU:
PVBF075
Rating:
(0)
Q&A:
(0)
3/4" PVC Schedule 40 Female Adapter
Magnifying glass
Hover image to zoom
$0.30 each
BOX UP & SAVE 10%
$59.40 box of 220
$0.27 each
In Stock
In Stock
Get 8,257 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4"
1-1/4"
Thread Type: 
Female
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Color
White
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Standards Met
NSF, ASTM D2466 Standards Met

Description

–
PVC Schedule 40 Female Adapter

Specs

–
Color:

White

Size:

3/4"

Thread Type:

Female

Standards Met:

NSF

ASTM D2466

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Color
Size
Thread Type
CURRENT ITEM
White
3/4"
Female
White
3/4"
Female

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy