Apply to be a TradeMaster!
Main product image of 3" x 1-1/4" PVC Schedule 40 Spigot x Socket Bushing
Magnifying glass
Hover image to zoom

3" x 1-1/4" PVC Schedule 40 Spigot x Socket Bushing

SKU:
437-336
Rating:
(29)
Q&A:
(0)
3" x 1-1/4" PVC Schedule 40 Spigot x Socket Bushing
Magnifying glass
Hover image to zoom
$4.26 each
BOX UP & SAVE 10%
$38.40 box of 10
$3.84 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
3" x 1-1/4"
Product Highlight: Color
White

Description

–
PVC Schedule 40 Spigot x Socket Bushing

Specs

–
Connection Type:

Spigot x Socket

Color:

White

Size:

3" x 1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC Sch 40 Tee
SKU: 401-030

Product Reviews

4.9 out of 29 reviews
96% would recommend this product
4.9
out of 29 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
0%
3 star
0%
2 star
3%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

"So your building an airlift pump system"

When I sat down to build this airlift pump system, which is powered by injecting pressured air (from a commercial grade fish tank air pump) to a point (minimum) of 48" deep into a gravity fed containment pipe (also pvc). The ensuing bubbles force "burps of water up almost 6 feet. At that point I had to become creative, and the choice of the 1/2" X 3" socket bushing was the answer. That and a coupling allowed me to gauge the final size of the upper collection basin ( 3" pvc pipe length "X"). And then to route this effluent to the outdoor water feature for filtration.
VS

Most Liked Negative Review

No would not buy again wrong item.

Found out this doesnt have inside threading that i need to turn on to threaded male outlet valve of water tank so this didnt work for me.couldnt tell whether it had threads to it by the discription given.
Showing 1-10 of 29 reviews

Would buy again

Hard to find fitting delivered fast.
Sam
MT
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality and value

Quality parts from a dependable supplier who ships our things promptly and if there is a problem lets us know.
JDB
NW Minnesota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find part

A must have for Carrier replacements
TRU
WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Good stuff
Good stuff
Good stuff
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality and value

Great quality and value when purchased from SupplyHouse. If they have what you want, they often send it fast. We love being a part of the TRADEMASTER program.
JDB
NW Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit great price.

As always perfect fit, great price and sevice
Scottwiz
SE MICHIGAN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

I used this fitting in my swimming pool piping. IMO Spears PVC fittings are better than Charlotte Pipe but definitely better than all the other box store junk.
OBX Plumber
OBX Plumber
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

all good
nick
new jesey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No would not buy again wrong item.

Found out this doesnt have inside threading that i need to turn on to threaded male outlet valve of water tank so this didnt work for me.couldnt tell whether it had threads to it by the discription given.
Bob
Pennsylvannia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a fitting and does what it says

We used these on high rise pans with 1" male fittings so we can use 3/4" pvc to drain them out.
Tom
Rogers, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy