Apply to be a TradeMaster!
Main product image of 2" PVC Sch. 40 22.5° Street Elbow
Magnifying glass
Hover image to zoom

2" PVC Sch. 40 22.5° Street Elbow

SKU:
442-020
Rating:
(6)
Q&A:
(0)
2" PVC Sch. 40 22.5° Street Elbow
Magnifying glass
Hover image to zoom
$4.13 each
BOX UP & SAVE 10%
$74.60 box of 20
$3.73 each
In Stock
In Stock
Get 39 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
2"
Product Highlight: Color
White

Description

–
PVC Schedule 40 22.5° Street Elbow (1/16 Bend)

Specs

–
Color:

White

Size:

2"

Connection Type:

Spigot x Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Great service

This vendor is great to work with. If you live off grid as I do and not close to a building supply store you can always get the parts you need delivered. They also have parts that the big box stores don't have.
Rick
St. Johns, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

♥️♥️

everything I could expect out of the product
tony
N Billerica MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find fitting

Can't find any 22.5° fitting at my local store. I brought 2 to make an offset.
chuck
Maple Grove, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, really fast shipping.. I will be back

Great product, really fast shipping.. I will be back
Jeff
maine
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Ordering process was straight forward. Communication and shipping was prompt. Easy process and I would recommend to anyone.
Jim H.
Minnesoate
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Make turning corners easier

I've been using 22.5* schedule 40 for years and,Spears is a quality product. SupplyHouse has the best price I've found for this ell. With a $300.oo order they pay the shipping. Talk about a deal SupplyHouse.com is it!
Bob
West Texas
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy