Apply to be a TradeMaster!
Main product image of 3/4" PVC Schedule 80 45° Elbow
Magnifying glass
Hover image to zoom
3/4" PVC Schedule 80 45° Elbow
Magnifying glass
Hover image to zoom
$5.79 each
BOX UP & SAVE 9%
$104.80 box of 20
$5.24 each
In Stock
In Stock
Get 84 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4"
8"
Connection Type: 
Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
3/4"
Product Highlight: Color
Gray

Description

–
817-007:
  • 3/4" x 3/4"
  • Socket x Socket

Specs

–
Size:

3/4"

Color:

Gray

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great price !

Appreciate the quick shipping!
Waterline improvements
Peoria,Illinois
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Exactly what I ordered. Super fast shipping.
Austin
Green Bay, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer Support like no other:

Customer support is top notch. Every product I have received has been top quality. Never has their been a mistake on my orders, unless it was mine LOL
Firefighter Greg
Hauser Lake, Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again and again!

Great product needed for high efficiency boilers venting! Great price!
Neil
MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good and strong!

These are MUCH stronger than the white plastic elbows. The one thing to realize is that the SIZE of the elbow relates to the INSIDE DIAMETER of the PIPE that fits inside the elbow! It is NOT the ID of the elbow!
TZ
MPLS
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be used for lawn sprinkler connections. For up to 100PSI?

Asked by td644 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes schedule 80 is fine for those pressures.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy