Apply to be a TradeMaster!
Main product image of 1-1/4" PVC Schedule 80 90° Elbow (S x FPT)
Magnifying glass
Hover image to zoom
1-1/4" PVC Schedule 80 90° Elbow (S x FPT)
Magnifying glass
Hover image to zoom
$12.09 each
BOX UP & SAVE 9%
$110.60 box of 10
$11.06 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1-1/4"
3/4"
Connection Type: 
Socket x FNPT
This item replaces: 807-012BC

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Size
1-1/4"
Product Highlight: Color
Gray

Description

–
807-012:
  • 1-1/4" x 1-1/4"
  • Socket x Female Pipe Thread

Specs

–
Size:

1-1/4"

Color:

Gray

Connection Type:

Socket x FNPT

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

It was exactly what it said it was and fit perfectly. Thank you for all your help.
Thunderface
Santa Ana
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality

As expected great quality and great price Quick shipping
Archer
San Antonio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy