Apply to be a TradeMaster!
Main product image of 4" PVC Schedule 80 90° Street Elbow (Spigot x Socket)
Magnifying glass
Hover image to zoom

4" PVC Schedule 80 90° Street Elbow (Spigot x Socket)

SKU:
809-040
Rating:
(0)
Q&A:
(0)
4" PVC Schedule 80 90° Street Elbow (Spigot x Socket)
Magnifying glass
Hover image to zoom
$32.18 each
BOX UP & SAVE 9%
$116.60 box of 4
$29.15 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
4"
Product Highlight: Color
Gray

Description

–
Product Features
  • Series: 809-040
  • Color: Gray
  • Type: Standard
  • Material: PVC
  • Temperature Rating: 73 deg F
  • Warranty: Limited Lifetime
  • Domestic/Import: Domestic
  • End Style: Spigot x Socket
  • Pressure Rating: 150 psi
  • Method of Manufacture: Molded
  • Angle: 90 deg
  • Schedule Rating: SCH 80/XH
  • Fitting/Connector Type: 90 deg Elbow
  • Nominal Size: 4 in

Specs

–
Size:

4"

Color:

Gray

Connection Type:

Spigot x Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy