Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC Schedule 80 Fittings
PVC Schedule 80 Crosses (Socket)
1-1/2" x 3/4" PVC Schedule 80 Cross (Socket)
SKU:
820-210
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 820-210
Unavailable since May 27, 2026
Size:
1-1/2" x 3/4"
1-1/2" x 1-1/4"
1-1/2" x 1/2"
1-1/4" x 1/2"
1-1/2" x 3/4"
1-1/4" x 3/4"
1-1/2" x 1"
1-1/4" x 1"
3/4" x 1/2"
1" x 1/2"
1" x 3/4"
1-1/2" x 1-1/4"
1-1/2" x 1/2"
1-1/4" x 1/2"
1-1/2" x 3/4"
1-1/4" x 3/4"
1-1/2" x 1"
1-1/4" x 1"
3/4" x 1/2"
1" x 1/2"
1" x 3/4"
MANUALS (1)
Brochure
Product Highlights
–
PVC
Socket Connection
1-1/2" x 3/4"
Description
–
1-1/2" x 1-1/2" x 3/4" x 3/4" PVC Schedule 80 Cross (Socket)
Specs
–
Size:
1-1/2" x 3/4"
Product Type:
Cross
Connection Type:
Socket
Material:
PVC
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text
888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9:05am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
4 oz. Medium Body, Fast Set CPVC Cement (Orange)
SKU:
60303
Hercules
8 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60659
Hercules
8 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60713
Hercules
4 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60703
Hercules
16 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60664
Hercules
4 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60652
Hercules
8 oz. Medium Body, Fast Set CPVC Cement (Orange)
SKU:
60313
Hercules
32 Oz. CPVC FlowGuard Gold 1-Step All Weather Yellow Cement
SKU:
31913
Oatey
32 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60667
Hercules
32 oz. Medium Body, Fast Set CPVC Cement (Orange)
SKU:
60320
Hercules
16 oz. Medium Body, Fast Set CPVC Cement (Orange)
SKU:
60315
Hercules
16 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60715
Hercules
32 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60720
Hercules
×
Video