Apply to be a TradeMaster!
Main product image of 2" x 3/4" PVC Schedule 80 Reducer Coupling
Magnifying glass
Hover image to zoom

2" x 3/4" PVC Schedule 80 Reducer Coupling

SKU:
829-248
Rating:
(0)
Q&A:
(0)
2" x 3/4" PVC Schedule 80 Reducer Coupling
Magnifying glass
Hover image to zoom
$12.96 each
BOX UP & SAVE 10%
$117.20 box of 10
$11.72 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Size: 
2" x 3/4"
1-1/2" x 1-1/4"2-1/2" x 1-1/2"2-1/2" x 1-1/4"1-1/2" x 1/2"1-1/4" x 1/2"1-1/2" x 3/4"1-1/2" x 1"1-1/4" x 1"2-1/2" x 2"3/4" x 1/2"1" x 1/2"1" x 3/4"2" x 1-1/2"2" x 1-1/4"2" x 1/2"2" x 3/4"2" x 1"
Connection Type: 
Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
2" x 3/4"
Product Highlight: Color
Gray

Description

–
829-248:
  • 2" x 3/4"
  • Socket x Socket

Specs

–
Size:

2" x 3/4"

Color:

Gray

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy