Apply to be a TradeMaster!
Main product image of 1-1/2" x 1" PVC Schedule 80 Reducer Coupling
Magnifying glass
Hover image to zoom
1-1/2" x 1" PVC Schedule 80 Reducer Coupling
Magnifying glass
Hover image to zoom
$14.06 each
BOX UP & SAVE 8%
$322.50 box of 25
$12.90 each
In Stock
In Stock
Get 31 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1-1/2" x 1"
1-1/2" x 1-1/4"2-1/2" x 1-1/2"2-1/2" x 1-1/4"1-1/2" x 1/2"1-1/4" x 1/2"1-1/2" x 3/4"1-1/2" x 1"1-1/4" x 1"2-1/2" x 2"3/4" x 1/2"1" x 1/2"1" x 3/4"2" x 1-1/2"2" x 1-1/4"2" x 1/2"2" x 3/4"2" x 1"
Connection Type: 
Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1-1/2" x 1"
Product Highlight: Color
Gray

Description

–
829-211:
  • 1-1/2" x 1"
  • Socket x Socket

Specs

–
Size:

1-1/2" x 1"

Color:

Gray

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this fitting for pressure, as in for a water supply line with 120psi cold water pressure ?

Asked by Den 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Den. Yes, this is made of schedule 80 PVC and is rated for upwards of 600 psi in cold water systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy