Apply to be a TradeMaster!
Main product image of 3/8" PVC Schedule 80 Coupling (FPT)
Magnifying glass
Hover image to zoom

3/8" PVC Schedule 80 Coupling (FPT)

SKU:
830-003
Rating:
(0)
Q&A:
(0)
3/8" PVC Schedule 80 Coupling (FPT)
Magnifying glass
Hover image to zoom
$3.48 each
BOX UP & SAVE 12%
$76.50 box of 25
$3.06 each
In Stock
In Stock
Get 132 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/8"
2"
Connection Type: 
Female Threaded
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Size
3/8"
Product Highlight: Color
Gray

Description

–
830-003:
  • 3/8" x 3/8"
  • Female Pipe Thread x Female Pipe Thread

Specs

–
Size:

3/8"

Color:

Gray

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy