Apply to be a TradeMaster!
Main product image of 1-1/2" x 1" PVC Schedule 80 Reducing Coupling (FPT)
Magnifying glass
Hover image to zoom

1-1/2" x 1" PVC Schedule 80 Reducing Coupling (FPT)

SKU:
830-211
Rating:
(0)
Q&A:
(0)
1-1/2" x 1" PVC Schedule 80 Reducing Coupling (FPT)
Magnifying glass
Hover image to zoom
$19.87 each
BOX UP & SAVE 11%
$176.60 box of 10
$17.66 each
In Stock
In Stock
Get 8 Fri, Oct 9
Size: 
1-1/2" x 1"
Connection Type: 
Female Threaded
Female ThreadedSocket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Size
1-1/2" x 1"
Product Highlight: Color
Gray

Description

–
830-211:
  • 1-1/2" x 1"
  • Female Pipe Thread x Female Pipe Thread

Specs

–
Product Type:

Reducing Coupling

Size:

1-1/2" x 1"

Color:

Gray

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy