Apply to be a TradeMaster!
Main product image of 1-1/2" SOC x SR FIPT PVC Schedule 80 Special Reinforced Female Adapter
Magnifying glass
Hover image to zoom

1-1/2" SOC x SR FIPT PVC Schedule 80 Special Reinforced Female Adapter

SKU:
835-015SR
Rating:
(2)
Q&A:
(0)
1-1/2" SOC x SR FIPT PVC Schedule 80 Special Reinforced Female Adapter
Magnifying glass
Hover image to zoom
$20.13 each
BOX UP & SAVE 10%
$181.00 box of 10
$18.10 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1-1/2"
3"
Connection Type: 
Socket x FNPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Size
1-1/2"
Product Highlight: Color
Gray

Description

–
835-015SR:
  • 1-1/2" x 1-1/2"
  • Socket x Spec. Reinforced Female Pipe Thread

Specs

–
Size:

1-1/2"

Color:

Gray

Connection Type:

Socket x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would buy this Adapter again.

These Stainlees Ringed Female Adapters hold up for the long haul.
Dusty Plumber
AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tighten without worry.

I love the stainless reinforcement. I can tighten without worrying that the joint will split while I'm working or later after it is installed.
Canoe Island
San Juan Islands, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy