Apply to be a TradeMaster!
Main product image of 2" SOC x SR FIPT PVC Schedule 80 Special Reinforced Female Adapter
Magnifying glass
Hover image to zoom

2" SOC x SR FIPT PVC Schedule 80 Special Reinforced Female Adapter

SKU:
835-020SR
Rating:
(5)
Q&A:
(1)
2" SOC x SR FIPT PVC Schedule 80 Special Reinforced Female Adapter
Magnifying glass
Hover image to zoom
$34.38 each
BOX UP & SAVE 10%
$307.90 box of 10
$30.79 each
In Stock
In Stock
Get 121 Mon, Nov 23
Order by today, receive Monday
Size: 
2"
3"
Connection Type: 
Socket x FNPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Size
2"
Product Highlight: Color
Gray

Specs

–
Size:

2"

Color:

Gray

Connection Type:

Socket x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC Schedule 80 90° Elbow
SKU: 806-020

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Just what I was looking for!

Great product - it worked like a charm!!
Les DIY Dude
Cleveland, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product again.

We have used this product in many applications for may years and have yet to have any problems with exception of availability. So we plan further ahead.
Gun's
ARIZONA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Supply House

All Good
Alan
Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Durable fitting

I used this fitting in place of a 2" Sch. 80 male adapter that connected the outlet of my concrete sewage pump tank/station to the 2" Sch. 40 PVC pipe that runs to my septic tank. The male version broke when the foundation and pump tank were being backfilled with bank-run gravel. There was a 16" long rock mixed in with a bucket-load of this material which landed right on the outlet pipe and adapter when it was dumped. Apparently, it cracked the male adapter, and I didn't discover it until months later when I found what looked like a spring coming out of the ground. To repair the damage, I purchased a 2" stainless steel 4" long nipple to thread into the stainless steel coupling that was cast in the wall of the tank, and then threaded this 2" Sch. 80 reinforced female adapter onto the end of the nipple. From there, I glued a 6" long piece of Sch. 40 PVC pipe onto the female adapter, added a long sweep 90 degree elbow, another length of 2" PVC pipe, and then used a PVC union to couple the end of the replacement pipe to the original 2" PVC pipe that runs to my septic tank. This way, the assembly can be replaced without cutting any pipe, should anything break again. However, this is a remote possibility with the offensive rock gone, and this more durable Sch. 80 adapter.
Fletch
Stockton Springs, ME
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

great coupling
waterman
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this NSF approved for potable water and will it use standard PVC glues and primers to solvent weld?

Asked by James 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi James. Yes, this is NSF approved for use in potable water systems and will work with standard PVC glue and primer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy