Apply to be a TradeMaster!
Main product image of 3/8" X 1/4" PVC Sch. 80 Flush Style Reducer Bushing (Spigot x FPT)
Magnifying glass
Hover image to zoom

3/8" X 1/4" PVC Sch. 80 Flush Style Reducer Bushing (Spigot x FPT)

SKU:
838-052
Rating:
(6)
Q&A:
(1)
3/8" X 1/4" PVC Sch. 80 Flush Style Reducer Bushing (Spigot x FPT)
Magnifying glass
Hover image to zoom
$2.82 each
BOX UP & SAVE 12%
$124.50 box of 50
$2.49 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x FNPT Connection
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Color
Gray

Specs

–
Size:

3/8" x 1/4"

Color:

Gray

Connection Type:

Spigot x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 6 reviews
67% would recommend this product
3.67
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Definitely by again

Would definitely buy them again excellent fit
Sergio Martinez
Oak Grove, mo
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PVC reducer bushing

Your ad said the OD was 1 1/4 inch well that is the ID not the OD!!!!! The Od is 1 5/8 inch!!!! Unless to me!!!!
CHIP
Cotter, AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again great quality and price.

Using as intended.
Klapinsky
Deland, FL.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

convenient and hard to find at local hardware

I used these to install an amalgam separator for an existing dental vacuum system.
Dean the handy man
Oxnard, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Grear
?
Mayer, AZ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 out of 2 failed (cracked in half) after cemented :-(

I ordered two of these for a water filtration system I designed out of Sch80. I had a 1" x 3/4" reducing tee, and cemented this reducing female adapter in, for connecting a 1/4" NPT water pressure gauge to a PVC80 system. Both adapters cracked clean in half after cementing in, before threading anything in. Split clean through at a casting joint, with a 1/16" gap all the way through perpendicular to the threads, so will never be able to handle any pressure. Every other Spears component worked perfectly as expected, but these were very poor quality manufacturing or quality control. Of course, ruined two of my assembly section including to halves of unions, so much bigger loss than just the adapters. They were not cracked when I primed/cemented them. Ultimately I retrofitted threaded 3/4" tee with a threaded 3/4-->1/4 reducing adapter, as that is what I could find locally.
Jake
Batesville, VA
10 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this fit properly inside 2" abs?

Asked by rockola43 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This would fit into a 2" ABS pipe, however it is intended to be glued to PVC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy