Apply to be a TradeMaster!
6" x 2" PVC Clamp Saddle (Socket) EPDM Zinc Bolt

6" x 2" PVC Clamp Saddle (Socket) EPDM Zinc Bolt

SKU:
866-528
Rating:
(0)
Q&A:
(0)
6" x 2" PVC Clamp Saddle (Socket) EPDM Zinc Bolt
$156.20 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
6", 6" x 2"
Product Highlight: Color
Gray

Description

–
  • 2 PIECE, SINGLE OUTLET TYPE
  • 4-1/8 INCH SADDLE WIDTH
  • 6 INCH MIN. TUBE SIZE
  • 6 INCH MAX. TUBE SIZE
  • PIPING, WATER APPLICATION
  • 140 DEG F TEMPERATURE RATING
  • PVC BODY MATERIAL
  • 200 PSI AT 73 DEG F PRESSURE RATING
  • 2 INCH IPS SOLVENT WELD SOCKET END CONNECTION
  • 2 INCH OUTLET SIZE
  • APPROXIMATE WEIGHT 3.04 LB
  • STANDARDS AND SPECIFICATIONS ASTM D2467, NSF
  • O-RING MATERIAL EPDM
  • WARRANTY 1 YEAR
  • 866 MODEL

Specs

–
Size:

6"

6" x 2"

Color:

Gray

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy